71A8753001 - 1000W HPS 5-Tap Bal

Advance

  • $568.86 (Each)
  • $568.86 (Each)
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
71A8753001
Manufacturer
Advance
Manufacturer's Part Number
112847
Description
1000W HPS 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 3.9 A;2.19 A;2.01 A;1.71 A;0.96 A, Non Dimmable, 1 Lamps, 6 In Length, 6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 13.903 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111826 / 00781087111826
Weight per unit
30.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$568.86 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
124
Resources
Specifications Sheets
 
 
71A8753001 - Specification Sheet
Images
 
 
71A8753001 - Small Image
 
71A8753001 - Large Image
Attachments
 
 
71A8753001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat