72C5381NP001 - *Delisted* 100W MH M90/140 120/277V Fcan Bal

Advance

  • $406.66 (Each)
  • $406.66 (Each)

Availability: Currently Out Of Stock
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
72C5381NP001
Manufacturer
Advance
Manufacturer's Part Number
494161
Description
*Delisted* 100W MH M90/140 120/277V Fcan Bal
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Pulse Start Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087025277 / 00781087025277
Weight per unit
10.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.66 (Each)
Resources
Images
 
 
72C5381NP001 - Large Image
 
72C5381NP001 - Large Image
Attachments
 
 
72C5381NP001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120/277
Ballast Type
F-CAN
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
1.02
Width
1.54
Descriptions
Long Description
Versatility in commercial applications Low noise for indoor use;Two dual voltage configurations available: 120V/277V for the U.S market and 120V/347V for the Canadian market The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans. Utilizes UL Class A (90ºC) insulation;Has built-in, automatically resetting, thermal protector which disconnects the ba
Product Type
MH Bal 100W M90/140 120/277V Fcan
extra long description
ADV 494161 MH BAL 100W M90/140 120/
Description
*DELISTED* 100W MH M90/140 120/277V FCAN BAL
Additional Information
Power Factor
0.90
Circuit Type
HIGH REACTANCE
ANSI Code
M90 OR M140
start type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
494161
GTIN
00781087025277
UPC
781087025277
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
10.04
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat