72C5581NP001 - 1-175W 120/277 Bal

Advance

  • $268.22 (Each)
  • $268.22 (Each)
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
72C5581NP001
Manufacturer
Advance
Manufacturer's Part Number
494245
Description
1-175W 120/277 Bal
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Pulse Start Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087025307 / 00781087025307
Weight per unit
11.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.22 (Each)
Resources
Images
 
 
72C5581NP001 - Large Image
 
72C5581NP001 - Large Image
Attachments
 
 
72C5581NP001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.85/0.36
Number of Lamps
1
Voltage Rating
120/277
Wattage
175
Lamp Type
METAL HALIDE
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
0.47
Height
1.02
Width
1.54
Descriptions
Product Type
MH Bal 175W M57 120/277V Fcan
Description
1-175W 120/277 BAL
extra long description
ADV 494245 MH BAL 175W M57 120/277V
Long Description
Versatility in commercial applications Low noise for indoor use;Two dual voltage configurations available: 120V/277V for the U.S market and 120V/347V for the Canadian market The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans. Utilizes UL Class A (90ºC) insulation;Has built-in, automatically resetting, thermal protector which disconnects the ba
Special Features
Suitable for Outdoor; UL, CSA, RoHS
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
175/150
Wire Length
12
Circuit Type
CWA
ANSI Code
M57/107
start type
Probe
Wire Type
STRANDED
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
494245
GTIN
00781087025307
UPC
781087025307
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight per each
11.34
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat