7C240P40R - Capacitor For 71A6071001D 400W MT MH Bal

Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 56)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7C240P40R
Manufacturer
Advance
Manufacturer's Part Number
192336
Description
Capacitor For 71A6071001D 400W MT MH Bal
Capacitor Dry, Microfarad: 24, Voltage: 400, Lamps: 1
Slang Terms

Suggest a New Term
Categories
Capacitors & Cutouts - Capacitors Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
N/A
UPC/GTIN
781087096284 / 00781087096284
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7C240P40R - Small Image
 
7C240P40R - Large Image
Attachments
 
 
7C240P40R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
400
Descriptions
extra long description
ADV 192336 CAPACITOR DRY 24 MFD 3%
Description
CAPACITOR FOR 71A6071001D 400W MT MH BAL
Product Type
Capacitor Dry 24 MFD 3% 400V
Long Description
Capacitor Dry, Microfarad: 24, Voltage: 400, Lamps: 1
Special Features
Dry Capacitor
Additional Information
Capacitance
24
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
192336
GTIN
00781087096284
UPC
781087096284
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
HID Capacitor
Packaging
Weight per each
0.48
Carton
1
Package
56
Uses, Certifications, and Standards
Application
HID Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat