I0P3PSP32SC35I - 500 (3) F32T812 Elec Bal

Advance

  • $50.82 (Each)
  • $50.82 (Each)

  • $508.20 (Per 10)

In-Stock: 3 available at other locations ( find a store with stock)
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
I0P3PSP32SC35I
Manufacturer
Advance
Manufacturer's Part Number
499988
Description
500 (3) F32T812 Elec Bal
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087081631 / 00781087081631
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.82 (Each)
Standard Packaging
$508.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
I0P3PSP32SC35I - Specification Sheet
Images
 
 
I0P3PSP32SC35I - Large Image
 
I0P3PSP32SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
3
Lamp Type
T8 RAPID START
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Description
500 (3) F32T812 ELEC BAL
Product Type
Ele Ballast (3) F32T8 120-277V
extra long description
ADV 499988 ELE BALLAST (3) F32T8 12
Long Description
Redefining the rules Promotes sustainability by consuming less input watts than standard efficiency electronic ballasts;Maximum lamp life for frequent on/off switching applications;Reduces the potential for lamp striation typically seen when using energy saving lamps Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8
Additional Information
Power Factor
0.98
Output Type
FIXED
start type
Programmed Start
Manufacturer Information
Manufacturers Part Number
499988
Brand
Signify Electronics
GTIN
00781087081631
UPC
781087081631
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat