I0P4PSP32SC35I - 500 (4) F32T8 12 Ele Bal

Advance

  • $33.66 (Each)
  • $33.66 (Each)

  • $336.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0P4PSP32SC35I
Manufacturer
Advance
Manufacturer's Part Number
498824
Description
500 (4) F32T8 12 Ele Bal
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087081808 / 00781087081808
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.66 (Each)
Standard Packaging
$336.60 (Per 10)
Resources
Images
 
 
I0P4PSP32SC35I - Large Image
 
I0P4PSP32SC35I - Large Image
Attachments
 
 
I0P4PSP32SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T8
Voltage Rating
120-277
Wattage
32
Number of Lamps
4
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Description
500 (4) F32T8 12 ELE BAL
Product Type
Ele Ballast (4) F32T8 120-277V
extra long description
ADV 498824 ELE BALLAST (4) F32T8 12
Long Description
Redefining the rules Promotes sustainability by consuming less input watts than standard efficiency electronic ballasts;Maximum lamp life for frequent on/off switching applications;Reduces the potential for lamp striation typically seen when using energy saving lamps Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8
Special Features
UL, CSA, NEMA Premium, RoHS
Additional Information
Ballast Factor
0.88
start type
Programmed Start
Wire Type
SOLID
Power Factor
0.98
total harmonic distortion
10
Manufacturer Information
Manufacturers Part Number
498824
Brand
Signify Electronics
GTIN
00781087081808
UPC
781087081808
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
1.4799
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat