I0PA4P32N35I - 4LT T8 Bal

Advance

  • $31.85 (Each)
  • $31.85 (Each)

  • $318.50 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0PA4P32N35I
Manufacturer
Advance
Manufacturer's Part Number
498857
Description
4LT T8 Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications;Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste;Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology.;Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry;General Office Lighting, Institutional, Gover
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087115244 / 00781087115244
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.85 (Each)
Standard Packaging
$318.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
I0PA4P32N35I - Specification Sheet
Images
 
 
I0PA4P32N35I - Small Image
 
I0PA4P32N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T8
Number Of Lamps
4
Voltage Rating
120-277
Wattage
32
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
3.94
Width
5.12
Descriptions
Description
4LT T8 BAL
Extra Long Description
ADV 498857 ELE BALLAST (4) F32T8 12
Long Description
The right choice for a broad range of new construction and retrofit applications;Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste;Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.;IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry;General office lighting, institutional, gover
Product Type
Ele Ballast (4) F32T8 120-277V
Special Features
UL, CSA, NEMA Premium, RoHS
Additional Information
Ballast Factor
0.87
Power Factor
0.98
Start Type
Instant Start
Total Harmonic Distortion
10
Wire Type
SOLID
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
498857
GTIN
00781087115244
UPC
781087115244
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
Standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat