ICF2S13H1LD - 13W 120-277V Bal

Signify Electronics

  • $42.08 (Each)
  • $42.08 (Each)

  • $841.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S13H1LD
Manufacturer
Signify Electronics
Manufacturer's Part Number
ICF2S13H1LD35M
Description
13W 120-277V Bal
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, LD
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087107409 / 00781087107409
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.08 (Each)
Standard Packaging
$841.60 (Per 20)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 W
Voltage Rating
277 VAC
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Wattage
1326-C
Descriptions
Product Type
Ele Ballast (2) 13W CFL (4-Pin) 120-277V
extra long description
ADV ICF2S13H1LD35M ELE BALLAST (2)
Description
13W 120-277V BAL
Long Description
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, LD
Additional Information
Output Type
FIXED
start type
Programmed Start
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICF2S13H1LD35M
sub brand
SMARTMATE
GTIN
00781087107409
UPC
781087107409
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat