ICF2S13H1LD35M - 13W 120-277V Bal

Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S13H1LD35M
Manufacturer
Advance
Manufacturer's Part Number
513010
Description
13W 120-277V Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087102916 / 00781087102916
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICF2S13H1LD35M - Large Image
 
ICF2S13H1LD35M - Small Image
Attachments
 
 
ICF2S13H1LD35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
eFluo Fix
Dimensions and Weight
Height
3.86
Width
9.45
Descriptions
Description
13W 120-277V BAL
Product Type
Ele Ballast (2) 13W CFL (4-Pin) 120-277V
extra long description
ADV 513010 ELE BALLAST (2) 13W CFL
Long Description
The smart choice for maximum flexibility Reduces SKU requirements and inventory costs;Enhances wiring accuracy and ease of assembly/installation;Eliminates interference with infrared systems, anti-theft devices, or other electronic equipment Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight
Special Features
Certifications are UL, ISO, FCC
Additional Information
dimmable
Non Dimmable
Power Factor
0.98
Ballast Factor
1
average life
43800
input frequency
50/60
Manufacturer Information
Manufacturers Part Number
513010
Brand
Advance
GTIN
00781087102916
UPC
781087102916
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat