ICF2S13H1LDK - 2-13W Comp 120-277V Plug In CFL Bal

Advance

  • $38.76 (Each)
  • $38.76 (Each)

  • $465.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S13H1LDK
Manufacturer
Advance
Manufacturer's Part Number
176511
Description
2-13W Comp 120-277V Plug In CFL Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117750 / 00781087117750
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.76 (Each)
Standard Packaging
$465.12 (Per 12)
Resources
Images
 
 
ICF2S13H1LDK - Large Image
 
ICF2S13H1LDK - Large Image
Attachments
 
 
ICF2S13H1LDK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
2
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Wattage
13
Dimensions and Weight
Width
11.81
Height
5.08
Descriptions
Product Type
Ele Bal (2) 13W CFL (4-Pin) 120-277V Kit
Description
2-13W COMP 120-277V PLUG IN CFL BAL
extra long description
ADV 176511 ELE BAL (2) 13W CFL (4-P
Long Description
The smart choice for maximum flexibility Reduces SKU requirements and inventory costs;Enhances wiring accuracy and ease of assembly/installation;Eliminates interference with infrared systems, anti-theft devices, or other electronic equipment Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight
Additional Information
Power Factor
0.98
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
176511
GTIN
00781087117750
UPC
781087117750
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat