ICF2S18H1LDK - 2-18W Comp 277 Bal

Advance

  • $39.56 (Each)
  • $39.56 (Each)

  • $474.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ICF2S18H1LDK
Manufacturer
Advance
Manufacturer's Part Number
176529
Description
2-18W Comp 277 Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117767 / 00781087117767
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.56 (Each)
Standard Packaging
$474.72 (Per 12)
Resources
Images
 
 
ICF2S18H1LDK - Large Image
 
ICF2S18H1LDK - Large Image
Attachments
 
 
ICF2S18H1LDK - Specification Sheet
Features
Voltage Rating
120-277
Wattage
18
Number of Lamps
2
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Dimensions and Weight
Width
11.81
Height
5.08
Descriptions
Description
2-18W COMP 277 BAL
Product Type
Ele Bal (2) 18W CFL (4-Pin) 120-277V Kit
extra long description
ADV 176529 ELE BAL (2) 18W CFL (4-P
Long Description
The smart choice for maximum flexibility Reduces SKU requirements and inventory costs;Enhances wiring accuracy and ease of assembly/installation;Eliminates interference with infrared systems, anti-theft devices, or other electronic equipment Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight
Additional Information
Power Factor
0.98
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
176529
GTIN
00781087117767
UPC
781087117767
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.