ICN1P32N35I - 1 32W T8 Bal

Advance

  • $22.63 (Each)
  • $22.63 (Each)

  • $226.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN1P32N35I
Manufacturer
Advance
Manufacturer's Part Number
199471
Description
1 32W T8 Bal
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.26 A, Non Dimmable, 1 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.91 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 277 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087074060 / 00781087074060
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Standard Packaging
$226.30 (Per 10)
Resources
Images
 
 
ICN1P32N35I - Large Image
 
ICN1P32N35I - Large Image
Specifications Sheets
 
 
ICN1P32N35I - Specification Sheet
Attachments
 
 
ICN1P32N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.26 A
Number of Lamps
1
Voltage Rating
120 to 277 V ac
Wattage
32 W
Ballast Type
Electronic Fluorescent
Lamp Type
T8
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.3 in
Height
1 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Instant, 32 W, 120 to 277 V ac, 0.26 A, Non Dimmable, 1 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.91 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 277 g/EA
Features
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade
Description
1 32W T8 BAL
extra long description
ADV 199471 ELE BALLAST (1) F32T8 12
Additional Information
For Bulb Type
T8
start type
Instant Start
Ballast Factor
0.91
Power Factor
0.98
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;FCC;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
199471
Brand
Signify Electronics
sub brand
Philips Advance
GTIN
00781087074060
UPC
781087074060
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
277 g/EA
Weight per each
0.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat