ICN2P32N35M - 2-F32T8 120/277V Elec Bal

Advance

  • $19.88 (Each)
  • $19.88 (Each)

  • $596.40 (Per 30)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ICN2P32N35M
Manufacturer
Advance
Manufacturer's Part Number
ICN2P32N35M
Description
2-F32T8 120/277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087069134 / 00781087069134
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.88 (Each)
Standard Packaging
$596.40 (Per 30)
Resources
Images
 
 
ICN2P32N35M - Large Image
 
ICN2P32N35M - Large Image
Attachments
 
 
ICN2P32N35M - Specification Sheet
Features
amperage rating
0.49-0.22
Voltage Rating
120-277
Number of Lamps
2
Wattage
59
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.74
Height
3.94
Width
5.12
Descriptions
Long Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Special Features
IntelliVolt 120-277V, Parallel Lamp Operation
extra long description
ADV 196873 ELE BALLAST (2) F32T8 12
Description
2-F32T8 120/277V ELEC BAL
Product Type
Ele Ballast (2) F32T8 120-277V
Additional Information
total harmonic distortion
<=10
Ballast Factor
0.88
Power Factor
0.98
start type
Instant
ANSI Code
N/A
dimmable
Non Dimmable
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN2P32N35M
GTIN
00781087069134
UPC
781087069134
Taxonomies, Classifications, and Categories
Type
ELECTRONIC
Category Description
ELECTRONIC BALLAST
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Package
30
Uses, Certifications, and Standards
Frequency Rating
50to60
Mounting
8.9
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;NOM certificate;RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?