ICN2S28T35I - 277V Flu Bal

Advance

  • $55.77 (Each)
  • $55.77 (Each)

  • $557.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S28T35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S28T35I
Description
277V Flu Bal
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131725 / 00781087131725
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.77 (Each)
Standard Packaging
$557.70 (Per 10)
Resources
Images
 
 
ICN2S28T35I - Large Image
 
ICN2S28T35I - Large Image
Attachments
 
 
ICN2S28T35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
2
Lamp Type
T5 RS
Dimensions and Weight
Height
4.17
Width
4.65
Length
55.79
Descriptions
extra long description
ADV ICN2S28T35I ELE BALLAST (2) F28
Description
277V FLU BAL
Product Type
Ele Ballast (2) F28T5 120-277V
Long Description
New design means flexibility Auto-restrike capability - Eliminates the need to reset power mains after failed lamps are replaced;0°F starting capability - Suitable for cold temperature applications Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major
Additional Information
Power Factor
0.98
Ballast Factor
1
Power Rating
28
dimmable
No
start type
Programmed Start
Manufacturer Information
Manufacturers Part Number
ICN2S28T35I
Brand
Signify Electronics
GTIN
00781087131725
UPC
781087131725
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
1
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;RoHS Compliant
Application
Lighting Luminaire Component
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat