ICN2S5490CN35I - *Vendor Backlog* (2) F54/T5HO 120-277V Elec Bal

Advance

  • $43.04 (Each)
  • $43.04 (Each)

  • $430.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S5490CN35I
Manufacturer
Advance
Manufacturer's Part Number
504480
Description
*Vendor Backlog* (2) F54/T5HO 120-277V Elec Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087124857 / 00781087124857
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.04 (Each)
Standard Packaging
$430.40 (Per 10)
Resources
Images
 
 
ICN2S5490CN35I - Large Image
 
ICN2S5490CN35I - Large Image
Specifications Sheets
 
 
ICN2S5490CN35I - Specification Sheet
Attachments
 
 
ICN2S5490CN35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Voltage Rating
277 V ac
Current Rating
1 A
Lamp Type
T5 HO
Number of Lamps
2
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.3 in
Height
1 in
Descriptions
Description
*VENDOR BACKLOG* (2) F54/T5HO 120-277V ELEC BAL
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps
Special Features
Suitable for Outdoor
extra long description
ADV 504480 ELE BALLAST (2) F54/T5HO
Additional Information
start type
Programmed Start
For Bulb Type
T5
Power Factor
0.98
Ballast Factor
1
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
504480
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087124857
UPC
781087124857
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballast
Packaging
Weight
441 g/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat