ICN4P32N35M - 4LMP F32T8 120-277V Elec Bal

Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
ICN4P32N35M
Manufacturer
Advance
Manufacturer's Part Number
ICN4P32N35M
Description
4LMP F32T8 120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091524 / 00781087091524
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN4P32N35M - Large Image
 
ICN4P32N35M - Large Image
Attachments
 
 
ICN4P32N35M - Specification Sheet
Features
amperage rating
0.94-0.41
Wattage
112
Voltage Rating
120-277
Number of Lamps
4
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.74
Height
3.94
Width
5.12
Descriptions
Description
4LMP F32T8 120-277V ELEC BAL
extra long description
ADV 109140 ELE BALLAST (4) F32T8 12
Product Type
Ele Ballast (4) F32T8 120-277V
Long Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Special Features
IntelliVolt 120-277V, Parallel Lamp Operation
Additional Information
Minimum Starting Temperature
-20
total harmonic distortion
<=10
ANSI Code
N/A
Ballast Factor
0.88
Power Factor
0.98
dimmable
Non Dimmable
start type
Instant
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN4P32N35M
GTIN
00781087091524
UPC
781087091524
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight per each
0.88
Carton
1
Package
30
Uses, Certifications, and Standards
Frequency Rating
50to60
Mounting
8.9
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of ICN4P32N35M.
Jump To:

Similar Items

Similar items are close alternatives to ICN4P32N35M, though they may not be 100% alike.

4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
  • Our Part #: ICN4P32N35I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 109132
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($271.60) ·
ICN4P32N35I - Advance By Signify

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.16

Each

QTY:
Each
Add
There were no add-on items found for ICN4P32N35M.

* All prices subject to change.