IMH100DBLS - 120-277V Elec Bal

Signify Electronics

  • $107.94 (Each)
  • $107.94 (Each)

  • $1,079.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH100DBLS
Manufacturer
Signify Electronics
Manufacturer's Part Number
IMH100DBLSM
Description
120-277V Elec Bal
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 100, BLFS
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
781087032213 / 00781087032213
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.94 (Each)
Standard Packaging
$1,079.40 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 WTT
Number of Lamps
1 PH
Voltage Rating
277 VAC
Ballast Type
Electronic HID
Lamp Type
MH
Descriptions
Product Type
Ele MH Bal 100W M140 120-277V 50/60HZ
extra long description
ADV IMH100DBLSM ELE MH BAL 100W M14
Description
120-277V ELEC BAL
Long Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic HID, Voltage: 120-277, Wattage: 100, BLFS
Additional Information
Output Type
FIXED
Circuit Type
LOW FREQUENCY
ANSI Code
M140
start type
PULSE START
Manufacturer Information
Manufacturers Part Number
IMH100DBLSM
Brand
Signify Electronics
sub brand
E-VISION
GTIN
00781087032213
UPC
781087032213
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat