IZT2S26M5LD - *Discontinued 26W CFL (4-Pin) 120-277V Elec Dim Ba

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT2S26M5LD
Manufacturer
Signify Electronics
Manufacturer's Part Number
IZT2S26M5LD35M
Description
*Discontinued 26W CFL (4-Pin) 120-277V Elec Dim Ba
Ballast, Dimming, Lamp Type: CFL, Ballast Type: Controllable, Voltage: 120-277, Wattage: 26, 2 LD, MK7
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087032855 / 00781087032855
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 LB
Wattage
26 W
Voltage Rating
277 VAC
Lamp Type
CFL
Ballast Type
Controllable
Descriptions
Product Type
Ele Dim Bal (2) 26W CFL (4-Pin) 120-277V
extra long description
ADV IZT2S26M5LD35M ELE DIM BAL (2)
Long Description
Ballast, Dimming, Lamp Type: CFL, Ballast Type: Controllable, Voltage: 120-277, Wattage: 26, 2 LD, MK7
Manufacturer Information
Manufacturers Part Number
IZT2S26M5LD35M
Brand
Signify Electronics
GTIN
00781087032855
UPC
781087032855
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat