IZT3PSP32SC35I - 277V Bal

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT3PSP32SC35I
Manufacturer
Advance
Manufacturer's Part Number
503698
Description
277V Bal
Maximum Dimming Versatility Compatible With Controls From Numerous Manufacturers Using Standard 0-10VDC Controls;Ideal For Frequent Switching Applications Such As Occupancy Sensors and Daylight Harvesting - Programmed Start Operation The Mark 7 0–10V Series Of Dimmable Electronic Ballasts Offer Maximum Versatility By Incorporating Separate Control Leads For Use With A Wide Array Of Controllers, Including Occupancy Sensors, Daylight Harvesting Controls, and Building Management Systems From More Than 40 Manu
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135396 / 00781087135396
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
IZT3PSP32SC35I - Specification Sheet
Images
 
 
IZT3PSP32SC35I - Large Image
 
IZT3PSP32SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
3
Lamp Type
T8 RS
Dimensions and Weight
Length
3.74
Height
4.65
Width
6.69
Descriptions
Description
277V BAL
Product Type
Ele Dimming Ballast(3)F32T8 120-277V
extra long description
ADV 503698 ELE DIMMING BALLAST(3)F3
Long Description
Maximum dimming versatility Compatible with controls from numerous manufacturers using standard 0-10VDC controls;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manu
Additional Information
Power Factor
0.99
Ballast Factor
1.00
Power Rating
32
start type
Programmed Start
dimmable
Yes
Manufacturer Information
Brand
Advance
Manufacturers Part Number
503698
GTIN
00781087135396
UPC
781087135396
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight
1
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
Application
Lighting Luminaire Component
standard
UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant;CSA certificate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat