LI501H4IC - L150ABS Replacement Ignitor

Advance

  • $92.39 (Each)
  • $92.39 (Each)

  • $1,108.68 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LI501H4IC
Manufacturer
Advance
Manufacturer's Part Number
504589
Description
L150ABS Replacement Ignitor
Hid, High Pressure Sodium, Ignitor, For 200, 250, 310, 400, or 430 Watt High Pressure Sodium Lamps. Also, 150 Watt HPS Lamp (Ansi S56 Only), Ic
Slang Terms

Suggest a New Term
Categories
Ballast Parts & Accessories - Ballast Ignitors Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/GTIN
781087012406 / 00781087012406
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.39 (Each)
Standard Packaging
$1,108.68 (Per 12)
Resources
Images
 
 
LI501H4IC - Small Image
 
LI501H4IC - Large Image
Attachments
 
 
LI501H4IC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18.7
Diameter
8.5
Descriptions
Description
L150ABS REPLACEMENT IGNITOR
Product Type
Ignitor Round Case Replacement Kit
extra long description
ADV 504589 IGNITOR ROUND CASE REPLA
Long Description
HID, High Pressure Sodium, Ignitor, For 200, 250, 310, 400, or 430 watt high pressure sodium lamps. Also, 150 watt HPS lamp (Ansi S56 only), IC
Manufacturer Information
Brand
Advance
Manufacturers Part Number
504589
GTIN
00781087012406
UPC
781087012406
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
HID Ignitor
Packaging
Weight per each
0.32
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HID Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat