XI020C056V054BST - 20W Programmable DRVR 0.1-0.56A 54V 0-10V Trof/Lin

Advance

  • $30.57 (Each)
  • $30.57 (Each)

  • $550.26 (Per 18)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI020C056V054BST
Manufacturer
Advance
Manufacturer's Part Number
XI020C056V054BST2M
Description
20W Programmable DRVR 0.1-0.56A 54V 0-10V Trof/Lin
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
00781087143186 / 00781087143186
Weight per unit
1.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.57 (Each)
Standard Packaging
$550.26 (Per 18)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20W PROGRAMMABLE DRVR 0.1-0.56A 54V 0-10V TROF/LIN
Extra Long Description
ADV XI020C056V054BST2M XITANIUM 20W
Long Description
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|XITANIUM 20W 0.1-0.56A 54V 0-10V INT-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify XI020C056V054BST2M
Product Type
Xitanium 20W 0.1-0.56A 54V 0-10V Int-T
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
XI020C056V054BST2M
GTIN
00781087143186
UPC
00781087143186
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.014
Carton
1
Package
18
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat