XI036C100V054DSM - 36W Programmable Driver For Led Downlights

Advance

  • $45.00 (Each)
  • $45.00 (Each)

  • $720.00 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI036C100V054DSM
Manufacturer
Advance
Manufacturer's Part Number
512475
Description
36W Programmable Driver For Led Downlights
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type Led, Ballast Type Driver, Amperage 1A, Ul Certified, Point Adjustable Current Led Drivers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087142073 / 00781087142073
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.00 (Each)
Standard Packaging
$720.00 (Per 16)
Resources
Images
 
 
XI036C100V054DSM - Large Image
Attachments
 
 
XI036C100V054DSM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0-10
Wattage
36
Ballast Type
Driver
Descriptions
Product Type
Xitanium 36W 1.0A 54V 0-10V Sset 1% Be
Description
36W PROGRAMMABLE DRIVER FOR LED DOWNLIGHTS
extra long description
ADV 512475 XITANIUM 36W 1.0A 54V 0-
Long Description
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type LED, Ballast Type Driver, Amperage 1A, UL certified, Point Adjustable Current LED Drivers
Special Features
UL certified, Point Adjustable Current LED Drivers
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
512475
GTIN
00781087142073
UPC
781087142073
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
LED
Trade Size
Amperage
1
Packaging
Weight per each
0.313
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat