XI036C100V054DSM - 36W Programmable Driver For Led Downlights

Advance

  • $45.76 (Each)
  • $45.76 (Each)

  • $732.16 (Per 16)

In-Stock: 43 available at other locations ( find a store with stock)
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
XI036C100V054DSM
Manufacturer
Advance
Manufacturer's Part Number
512475
Description
36W Programmable Driver For Led Downlights
0-10V Drivers Offering Best Flexibility to Cost Ratio;Compact (Smartmate) Style Housing Enables Easy Design-In With Excellent Thermal Performance;Enables Simple, Fast, Scalable Configurations;Enables Fixture Designs With Comprehensive Application Coverage For Various Loads and Lumen Levels;Single Source System Offer Optimized For Performance;Specification-Grade 0-10V Drivers For Common Applications Using 0-10V Wall Dimmers or Non-Dimming Applications With Recessed Downlight and Pendant Fixtures Where Dim-T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087142073 / 00781087142073
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.76 (Each)
Standard Packaging
$732.16 (Per 16)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
43
Resources
Attachments
 
 
XI036C100V054DSM - Specification Sheet
Images
 
 
XI036C100V054DSM - Small Image
 
XI036C100V054DSM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Driver
Voltage Rating
0-10
Wattage
36
Descriptions
Description
36W PROGRAMMABLE DRIVER FOR LED DOWNLIGHTS
Extra Long Description
ADV 512475 XITANIUM 36W 1.0A 54V 0-
Long Description
0-10V drivers offering best flexibility to cost ratio;Compact (SmartMate) style housing enables easy design-in with excellent thermal performance;Enables simple, fast, scalable configurations;Enables fixture designs with comprehensive application coverage for various loads and lumen levels;Single source system offer optimized for performance;Specification-grade 0-10V drivers for common applications using 0-10V wall dimmers or non-dimming applications with recessed downlight and pendant fixtures where dim-t
Product Type
Xitanium 36W 1.0A 54V 0-10V Sset 1% Be
Special Features
UL certified, Point Adjustable Current LED Drivers
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
512475
GTIN
00781087142073
UPC
781087142073
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
LED
Trade Size
Amperage
1
Packaging
Weight per each
0.313
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Baton Rouge Area

Location Stock Available

A-L

Location Stock Available
Hereford
2 View Store
Huntsville
1 View Store

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of XI036C100V054DSM.
Jump To:

Similar Items

Similar items are close alternatives to XI036C100V054DSM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat