XI054C150V054BST - 54W Programmable DRVR 0.1-1.5A 54V 0-10V Trof/Lin

Advance

  • $46.65 (Each)
  • $46.65 (Each)

  • $839.70 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI054C150V054BST
Manufacturer
Advance
Manufacturer's Part Number
513127
Description
54W Programmable DRVR 0.1-1.5A 54V 0-10V Trof/Lin
Xitanium, Voltage Rating 0-10 V, Wattage 54 W, Type Led, Ballast Type Driver, Amperage .1-1.5A, Ul Certified, Linear Adjustable Current Led Drivers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087142875 / 00781087142875
Weight per unit
1.0139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.65 (Each)
Standard Packaging
$839.70 (Per 18)
Resources
Images
 
 
XI054C150V054BST - Small Image
 
XI054C150V054BST - Large Image
Attachments
 
 
XI054C150V054BST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0-10
Wattage
54
Ballast Type
Driver
Descriptions
Description
54W PROGRAMMABLE DRVR 0.1-1.5A 54V 0-10V TROF/LIN
Product Type
Xitanium 54W 0.1-1.5A 54V 0-10V Int-T
extra long description
ADV 513127 XITANIUM 54W 0.1-1.5A 54
Long Description
Xitanium, Voltage Rating 0-10 V, Wattage 54 W, Type LED, Ballast Type Driver, Amperage .1-1.5A, UL certified, Linear Adjustable Current LED Drivers
Special Features
UL certified, Linear Adjustable Current LED Drivers
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
513127
GTIN
00781087142875
UPC
781087142875
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
LED
Trade Size
Amperage
.1-1.5
Packaging
Weight per each
1.0139
Carton
1
Package
18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat