XI055C180V054BSJ - *Delisted* 55W Programmable DVR For Outdoor Led

Advance

  • $64.01 (Each)
  • $64.01 (Each)

  • $768.12 (Per 12)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI055C180V054BSJ
Manufacturer
Advance
Manufacturer's Part Number
518241
Description
*Delisted* 55W Programmable DVR For Outdoor Led
Xitanium, Application: Outdoor, Amperage Rating: .1-8A, Voltage Rating: 120-277V, Wattage: 55W, Type: Led Driver, Special Features: Ul Simpleset Outdoor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087150474 / 00781087150474
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.01 (Each)
Standard Packaging
$768.12 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
XI055C180V054BSJ - Small Image
 
XI055C180V054BSJ - Large Image
Attachments
 
 
XI055C180V054BSJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.1-1.8
Ballast Type
LED Driver
Voltage Rating
120-277
Wattage
55
Descriptions
Description
*DELISTED* 55W PROGRAMMABLE DVR FOR OUTDOOR LED
Extra Long Description
ADV 518241 Xitanium 55W 0.1-1.8A 0-
Long Description
XITANIUM,Application: Outdoor,Amperage Rating: .1-8A,Voltage Rating: 120-277V,Wattage: 55W,Type: LED Driver,Special Features: UL SimpleSet Outdoor
Product Type
Xitanium 55W 0.1-1.8A 0-10V SS 120-277V
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
518241
GTIN
00781087150474
UPC
781087150474
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
LED Driver
Packaging
Weight per each
0.91
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store

* All prices subject to change.

Begin Live Chat