XI075C200V054BST - 75W Programmable DRVR 0.1-2A 54V 0-10V Trof/Lin

Advance

  • $36.55 (Each)
  • $36.55 (Each)

  • $438.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI075C200V054BST
Manufacturer
Advance
Manufacturer's Part Number
513168
Description
75W Programmable DRVR 0.1-2A 54V 0-10V Trof/Lin
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type Led, Ballast Type Driver, Amperage .1-2.0A, Ul Certified, Linear Adjustable Current Led Drivers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087143223 / 00781087143223
Weight per unit
1.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.55 (Each)
Standard Packaging
$438.60 (Per 12)
Resources
Images
 
 
XI075C200V054BST - Small Image
 
XI075C200V054BST - Large Image
Attachments
 
 
XI075C200V054BST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0-10
Wattage
75
Ballast Type
Driver
Descriptions
Description
75W PROGRAMMABLE DRVR 0.1-2A 54V 0-10V TROF/LIN
Product Type
Xitanium 75W 0.1-2.0A 54V 0-10V Int-T
extra long description
ADV 513168 XITANIUM 75W 0.1-2.0A 54
Special Features
UL certified, Linear Adjustable Current LED Drivers
Long Description
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type LED, Ballast Type Driver, Amperage .1-2.0A, UL certified, Linear Adjustable Current LED Drivers
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
513168
GTIN
00781087143223
UPC
781087143223
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
LED
Trade Size
Amperage
.1-2.0
Packaging
Weight per each
1.019
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat