XI095C275V054BSF - 95W Programmable Driver For High Bays

Advance

  • $86.47 (Each)
  • $86.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XI095C275V054BSF
Manufacturer
Advance
Manufacturer's Part Number
XI095C275V054BSF1M
Description
95W Programmable Driver For High Bays
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087148167 / 00781087148167
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.47 (Each)
Resources
Images
 
 
XI095C275V054BSF - Large Image
 
XI095C275V054BSF - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
LED Driver
Descriptions
extra long description
ADV XI095C275V054BSF1M XITANIUM 95W
Product Type
Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV
Description
95W PROGRAMMABLE DRIVER FOR HIGH BAYS
Long Description
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|XITANIUM 95W 0.1-2.75A 54V SS INT -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|SIGNIFY ELECTRONICS X1095C275V054BSF1M|SIGNIFY ELECTRONICS XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify XI095C275V054BSF1M
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
XI095C275V054BSF1M
GTIN
00781087148167
UPC
781087148167
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat