18BEB42T500 - MC 12/2 BK/WH 16/2 PR/Gy 250' Steel

Kaf-Tech

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18BEB42T500
Manufacturer
Kaf-Tech
Manufacturer's Part Number
18BEB42T500
Description
MC 12/2 BK/WH 16/2 PR/Gy 250' Steel
00077680308993|0077680|077680308993|07768030899|30899|18BEB42T500|16-2(1TPJ)Pe GY12-2BK We GN MCTUFFLUM250|Afc Cabel System 18BEB42T500|Afc Cable Sys 18BEB42T500|Afc Cable Systems 18BEB42T500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire and Cable and Harness|14173574
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121629 - Power cable
UPC/GTIN
077680308993 / 00077680308993
Weight per unit
59.4299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stillwater
0
Tulsa
0
All Stores
0
Resources
Images
 
 
18BEB42T500 - Small Image
 
18BEB42T500 - Large Image
 
18BEB42T500 - Large Image
 
18BEB42T500 - Large Image
 
18BEB42T500 - Large Image
Attachments
 
 
18BEB42T500 - Specification Sheet
 
18BEB42T500 - Specification Sheet
 
18BEB42T500 - Specification Sheet
 
18BEB42T500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
2
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Material
THHN and TFN
Dimensions and Weight
Length
250
Descriptions
Description
MC 12/2 BK/WH 16/2 PR/GY 250' STEEL
Extra Long Description
KT 18BEB42T500 16-2(1TPJ)PE GY12-2B
Long Description
00077680308993|0077680|077680308993|07768030899|30899|18BEB42T500|16-2(1TPJ)PE GY12-2BK WE GN MCTUFFLUM250|AFC cabel system 18BEB42T500|AFC cable Sys 18BEB42T500|AFC CABLE SYSTEMS 18BEB42T500|26121629|1765|Power cable|Power Generation and Distribution Machinery and Accessories|26120000|Power cable|26121600|Electrical wire and cable and harness|14173574
Product Type
16-2(1TPJ)Pe GY12-2BK We GN McTufflum250
Special Features
Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
18BEB42T500
Sub Brand
MC Luminary Cable„
GTIN
00077680308993
UPC
077680308993
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
TYPE MC-PCS
Availability
Manufacturer Status
Inactive
Packaging
Weight
237.7
Weight per each
59.4299
Carton
1
Uses, Certifications, and Standards
Application
Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1)*
Standard
NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat