18BF42500 - MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'

Kaf-Tech

  • $404.22 (Per 250)
  • $1.62 (Each)

  • $404.22 (Per 250)

  • $1,616.89 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18BF42500
Manufacturer
Kaf-Tech
Manufacturer's Part Number
18BF-42-500
Description
MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'
00077680309082|0077680|077680309082|07768030908|30908|18BF 42 500|18BF42500|18BF-42-500|16-2(1TPJ)Pe GY12-2BK We GN LUMALUM250CL|Afc Cabel System 18BF 42 500|Afc Cabel System 18BF42500|Afc Cabel System 18BF-42-500|Afc Cable Sys 18BF 42 500|Afc Cable Sys 18BF42500|Afc Cable Sys 18BF-42-500|Afc Cable Systems 18BF 42 500|Afc Cable Systems 18BF42500|Afc Cable Systems 18BF-42-500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire A
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680309082 / 00077680309082
Weight per unit
39.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$1.62 (Each)
Carton
$404.22 (Per 250)
Resources
Images
 
 
18BF42500 - Large Image
 
18BF42500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
12
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN and TFN
Dimensions and Weight
Length
250
Descriptions
extra long description
KT 18BF-42-500 16-2(1TPJ)PE GY12-2B
Long Description
00077680309082|0077680|077680309082|07768030908|30908|18BF 42 500|18BF42500|18BF-42-500|16-2(1TPJ)PE GY12-2BK WE GN LUMALUM250CL|AFC cabel system 18BF 42 500|AFC cabel system 18BF42500|AFC cabel system 18BF-42-500|AFC cable Sys 18BF 42 500|AFC cable Sys 18BF42500|AFC cable Sys 18BF-42-500|AFC Cable Systems 18BF 42 500|AFC Cable Systems 18BF42500|AFC Cable Systems 18BF-42-500|26121629|1765|Power cable|Power Generation and Distribution Machinery and Accessories|26120000|Power cable|26121600|Electrical wire a
Special Features
Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
Product Type
16-2(1TPJ)Pe GY12-2BK We GN Lumalum250cl
Manufacturer Information
Brand
Kaf-Tech
sub brand
MC Luminary Cable„
Manufacturers Part Number
18BF-42-500
GTIN
00077680309082
UPC
077680309082
Taxonomies, Classifications, and Categories
Type
TYPE MC-PCS
Category Description
BX & MC
Availability
minimum qty
250
Manufacturer Status
Inactive
Packaging
Weight
156.3
Weight per each
39.08
Carton
250
Uses, Certifications, and Standards
standard
NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042
Application
Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1)*
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat