2106S4200 - 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'

Afc Cable Systems

  • $1.92 (Each)
  • $1.92 (Each)

  • $1,920.74 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
2106S4200
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
2106S42-00
Description
12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'
12-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor With Phase Id, 250' Coil, Type MC
Slang Terms

Categories
Interlocked Armored Cable - Teck
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680229540 / 0077680229540 / 00077680229540
Weight per unit
42.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Reel
$1.92 (Each)
Resources
Images
 
 
2106S4200 - Small Image
 
2106S4200 - Large Image
 
2106S4200 - Large Image
 
2106S4200 - Large Image
 
2106S4200 - Large Image
 
2106S4200 - Large Image
Attachments
 
 
2106S4200 - Specification Sheet
Other Links
 
 
2106S4200 - Other
Features
Conductor Size
12 AWG Conductor And Ground
Number of Conductors
5
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN
Dimensions and Weight
Length
3000
Descriptions
Description
12/4 WG MC SOL BK/BL/WH/RD/GN ALU ARMOR 250'
Product Type
12-4 McLial 250C
extra long description
AFC 2106S42-00 12-4 MCLIAL 250C
Short Description
12-4 MCLIAL 250C
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
12-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor with phase ID, 250' Coil, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials; ColorSpec ID System
Additional Information
Inside Diameter
0.386
outside diameter
0.586
gauge
12 AWG
Bend Radius
8.79
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
2106S42-00
GTIN
00077680229540
UPC
077680229540
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
12-4
Packaging
Weight
872.784
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
You must have an account to view stock levels

* All prices subject to change.