61044100 - 1" Met L/T, Non Ul 400'

Afc Cable

  • $2.70 (Each)
  • $2.70 (Each)

  • $269.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61044100
Manufacturer
Afc Cable
Manufacturer's Part Number
6104-41-00
Description
1" Met L/T, Non Ul 400'
Non-Ul Liquid-Tuff™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1 Inch Diameter, 400 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680233202
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Reel
$2.70 (Each)
Resources
Images
 
 
61044100 - Small Image
 
61044100 - Large Image
Attachments
 
 
61044100 - Specification Sheet
Other Links
 
 
61044100 - Other
 
61044100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
400
Descriptions
Product Type
1 Liquid-Tuff VF LT 400 RL
Short Description
1 LIQUID-TUFF VF LT 400 RL
Features
LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.
extra long description
AFC 6104-41-00 1 LIQUID-TUFF VF LT
Description
1" MET L/T, NON UL 400'
Long Description
Non-UL LIQUID-TUFF™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1 inch Diameter, 400 Foot Reel
Additional Information
Inside Diameter
1.041/1.066
outside diameter
1.290/1.315
Manufacturer Information
Brand
Afc Cable
Manufacturers Part Number
6104-41-00
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1
Packaging
Weight
0.5
Weight per each
180
Carton
1
Uses, Certifications, and Standards
Temperature Rating
140
Application
600 V and lower circuits.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat