9989BE - MC Puller

Afc Cable Systems

  • $129.95 (Each)
  • $129.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9989BE
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
9989-BE
Description
MC Puller
Pack N Roll Blue Bucket
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680307828 / 0077680307828 / 00077680307828
Weight per unit
15.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.95 (Each)
Carton
$129.95 (Each)
Resources
Images
 
 
9989BE - Small Image
 
9989BE - Large Image
 
9989BE - Video
Attachments
 
 
9989BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
12
Descriptions
Description
MC PULLER
Product Type
Pack N Roll Blue Bucket
Features
The Pack N Roll is a patented, heavy-duty portable cable dispenser designed to make managing installations using Type MC and Type AC Cables easier. Pulling cable is fast and easy, preventing tangles of cable during installation. Once installation is complete, rotate the remaining coil to pull the end back inside the system for storage. Atkore’s Pack N Roll keeps the cable organized while transporting from one job site to the next. In addition, the packs are stackable, providing for easy transportation of m
Long Description
PACK N ROLL BLUE BUCKET
Short Description
PACK N ROLL BLUE BUCKET
extra long description
AFC 9989-BE PACK N ROLL BLUE BUCKET
Additional Information
media
Yes
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
9989-BE
GTIN
00077680307828
UPC
077680307828
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Container
Packaging
Weight
16.4
Weight per each
15.9
Carton
1
Uses, Certifications, and Standards
Application
Pull cable faster without tangles. Fits most commonly used sizes of MC and AC cables. Great for storage, service and addition projects. Keeps coils neat and organized on the job site for easy reuse. Eliminates scrap. Reduces cable memory. Stackable.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat