9991 - 4" 2-Circuit MC/Ac Strap 100 PCS/Box

Afc Cable Systems

  • $0.57 (Each)
  • $0.57 (Each)

  • $57.14 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9991
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
9991
Description
4" 2-Circuit MC/Ac Strap 100 PCS/Box
4" 2-Circuit McSnapit
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680309174 / 0077680309174 / 00077680309174
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$0.57 (Each)
Standard Packaging
$57.14 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
9991 - Other
Images
 
 
9991 - Small Image
 
9991 - Large Image
 
9991 - Video
Attachments
 
 
9991 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Length
12
Descriptions
Description
4" 2-CIRCUIT MC/AC STRAP 100 PCS/BOX
Product Type
4" 2-Circuit McSnapit
extra long description
AFC 9991 4" 2-Circuit MCSNAPIT
Short Description
4" 2-Circuit MCSNAPIT
Features
Atkore offers MC Snapit, a metal stud strap that does not require any tools for installation. MC Snapit is made from durable hi-impact polycarbonate and can be used universally. It is designed to hold MC and AC 12/2 through 10/3 cables, eliminating the unsightly sagging you get with other supports. Choose from various size options, including two, three, or four circuits and the stud size, or customize your choice with the Piggyback Clip to add additional circuits. During installation, snap the MC Snapit t
Long Description
4" 2-Circuit MCSNAPIT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
9991
Brand
AFC CABLE SYSTEMS
GTIN
00077680309174
UPC
077680309174
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC/MC Cable Stud Strap
Packaging
Weight
0.029
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fits MC/AC cable 12/2 thru 10/3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat