MCT102SLBKWH250 - MC 10/2 SL BK/WH 250'

Afc Cable Systems

  • $1.66 (Each)
  • $1.66 (Each)

  • $415.83 (Per 250)

  • $1,663.33 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT102SLBKWH250
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
1707B42T00
Description
MC 10/2 SL BK/WH 250'
MC Cable, Black;White, Made In Usa, 2 - Conductors, 250 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.222 LB (Feet) Weight
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680195760 / 0077680195760 / 00077680195760
Weight per unit
0.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$415.83 (Per 250)
Resources
Images
 
 
MCT102SLBKWH250 - Small Image
 
MCT102SLBKWH250 - Large Image
 
MCT102SLBKWH250 - Large Image
 
MCT102SLBKWH250 - Large Image
 
MCT102SLBKWH250 - Large Image
 
MCT102SLBKWH250 - Large Image
Attachments
 
 
MCT102SLBKWH250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
10 AWG Conductor And Ground
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Color
Black;White
Finish
Blue Paint
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Black;White, Made in USA, 2 - Conductors, 250 ft Overall Length, Carton Package Type, Solid Solid/Strand, 0.222 LB (Feet) Weight
Short Description
MC Cable, #10 AWG, Solid, 250 ft L, 2 Conductors
Description
MC 10/2 SL BK/WH 250'
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
extra long description
AFC 1707B42T00 10-2 MCS 250C
Special Features
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system
Additional Information
Solid/Strand
Solid
Made in USA
yes
Inside Diameter
0.382
outside diameter
0.582
gauge
10 AWG
Bend Radius
8.73
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
1707B42T00
GTIN
00077680195760
UPC
077680195760
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Lightweight Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-2
Packaging
Package Type
Carton
Weight
0.222 LB (Feet)
Weight per each
0.222
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat