MCT122SLBLWH250 - MC 12/2 SL BL/WH 250'

Kaf-Tech

  • $0.90 (Each)
  • $0.90 (Each)

  • $225.00 (Per 250)

  • $900.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT122SLBLWH250
Manufacturer
Kaf-Tech
Manufacturer's Part Number
1704B42T05
Description
MC 12/2 SL BL/WH 250'
MC Cable, Blue;White, Made In Usa, 2 - Conductors, 250 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680195395 / 00077680195395
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.90 (Each)
Carton
$225.00 (Per 250)
Resources
Images
 
 
MCT122SLBLWH250 - Large Image
 
MCT122SLBLWH250 - Large Image
 
MCT122SLBLWH250 - Large Image
 
MCT122SLBLWH250 - Large Image
Attachments
 
 
MCT122SLBLWH250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
12
Material, Color, and Finish
Color
Blue;White
Insulation Material
THHN
Conductor Material
Copper
Dimensions and Weight
Overall Length
250 ft
Descriptions
Long Description
MC Cable, Blue;White, Made in USA, 2 - Conductors, 250 ft Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight
Short Description
MC Cable, #12 AWG, Solid, 250 ft L, 2 Conductors
Product Type
Mc Cable
Description
MC 12/2 SL BL/WH 250'
extra long description
AFC 1704B42T05 12-2 MC TUFF BE WE G
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
Additional Information
Solid/Strand
Solid
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
1704B42T05
Brand
Kaf-Tech
GTIN
00077680195395
UPC
077680195395
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Packaging
Package Type
Carton
Weight
0.147 LB (Feet)
Weight per each
0.147
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat