MCT122SLRDWH250 - MC 12/2 SL RD/WH 250'

Kaf-Tech

  • $0.85 (Each)
  • $0.85 (Each)

  • $212.50 (Per 250)

  • $850.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT122SLRDWH250
Manufacturer
Kaf-Tech
Manufacturer's Part Number
1704B42T04
Description
MC 12/2 SL RD/WH 250'
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) With Colorspec(R) Id Additional Information, Galvanized Steel Armor Construction, Brown;Gray;Green Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 In Outside Diameter, 250 FT Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30B
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680195388 / 00077680195388
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$212.50 (Per 250)
Resources
Specifications Sheets
 
 
MCT122SLRDWH250 - Specification Sheet
Images
 
 
MCT122SLRDWH250 - Large Image
 
MCT122SLRDWH250 - Large Image
Attachments
 
 
MCT122SLRDWH250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
12
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polypropylene
Insulation Material
THHN/THWN
Color
Brown;Gray;Green
Dimensions and Weight
Overall Length
250 ft
Descriptions
Short Description
Lightweight Steel Cable, #12 AWG, Solid, 600 V, 250 ft L, 2 Conductors
Product Type
Lightweight Steel Cable
Long Description
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID Additional Information, Galvanized Steel Armor Construction, Brown;Gray;Green Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 in Outside Diameter, 250 ft Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30B
Additional Information
Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID;Insulated Green Grounding Conductor
Description
MC 12/2 SL RD/WH 250'
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
extra long description
KT 1704B42T04 12-2 MC TUFF RD WE GN
Additional Information
Solid/Strand
Solid
Standards Met
UL Listed 83, 1479, 1569, 1581, 2556, File Reference E80042;NEC(R) 230.43, 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645;Federal Specification A-A-59544 (Formerly J-C-30B);OSHA and HUD Requirement
Made in USA
yes
outside diameter
0.517 in
Armor Construction
Galvanized Steel
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Kaf-Tech
Manufacturers Part Number
1704B42T04
GTIN
00077680195388
UPC
077680195388
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Packaging
Package Type
Coil
Weight
0.147 LB (Feet)
Weight per each
0.147
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat