MCT124SLBKRDBLWH - MC 12/4 SL BK/RD/BL/WH 250'

Afc Cable

  • $1.08 (Each)
  • $1.08 (Each)

  • $270.90 (Per 250)

  • $1,083.60 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT124SLBKRDBLWH
Manufacturer
Afc Cable
Manufacturer's Part Number
MCT124SLBKRDBLWH
Description
MC 12/4 SL BK/RD/BL/WH 250'
MC Cable, Black;Blue;Red;White, Made In Usa, 4 - Conductors, 250 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.223 LB (Feet) Weight
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
77680195692
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$270.90 (Per 250)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Material, Color, and Finish
Color
Black;White;Red;Blue
Dimensions and Weight
Overall Length
250 ft
Descriptions
Long Description
MC Cable, Black;Blue;Red;White, Made in USA, 4 - Conductors, 250 ft Overall Length, Carton Package Type, Solid Solid/Strand, 0.223 LB (Feet) Weight
Product Type
Mc Cable
Short Description
MC Cable, #12 AWG, Solid, 250 ft L, 4 Conductors
Description
MC 12/4 SL BK/RD/BL/WH 250'
Additional Information
Solid/Strand
Solid
Made in USA
yes
Manufacturer Information
Brand
Afc Cable
Manufacturers Part Number
MCT124SLBKRDBLWH
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Carton
Weight
0.223 LB (Feet)
Weight per each
0.232
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat