LEDUC32BZ - 15W 32" BZ Led 30K Bar Under Counter

Acclaim Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDUC32BZ
Manufacturer
Acclaim Lighting
Manufacturer's Part Number
LEDUC32BZ
Description
15W 32" BZ Led 30K Bar Under Counter
The 32 In. Bronze Led Undercabinet Light Is An Economical and Energy-Efficient Choice For Kitchen and Task Lighting. These Fixtures Are Lightweight and Easy to Install. They Have A High Cri to Ensure Color Accuracy.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
849596001929 / 00849596001929
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDUC32BZ - Small Image
 
LEDUC32BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
15W 32" BZ LED 30K BAR UNDER COUNTER
Product Type
Led Under Cabinet Light
Long Description
The 32 in. Bronze LED Undercabinet Light Is An Economical And Energy-Efficient Choice For Kitchen And Task Lighting. These fixtures are lightweight and easy to install. They have a high CRI to ensure color accuracy.
Additional Information
Category
Specialty Items
Voltage
120.00 LBS
Safety Rating
cETL
Manufacturer Information
Brand
Acclaim Lighting
Manufacturers Part Number
LEDUC32BZ
GTIN
00849596001929
UPC
849596001929
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat