077680195951 - MC 10/4 SL BK/RD/BL/WH 250'

Flexible Conduit

  • $4.06 (Per Foot)
  • $4.06 (Per Foot)

  • $1,013.77 (Per 250 Feet)

  • $4,055.08 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077680195951
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1709B42T00
Description
MC 10/4 SL BK/RD/BL/WH 250'
10-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680195951 / 0077680195951 / 00077680195951
Weight per unit
0.313 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.06 (Per Foot)
Carton
$1,013.77 (Per 250 Feet)
Resources
Images
 
 
077680195951 - Small Image
 
077680195951 - Large Image
 
077680195951 - Large Image
 
077680195951 - Large Image
 
077680195951 - Large Image
 
077680195951 - Large Image
Attachments
 
 
077680195951 - Specification Sheet
Other Links
 
 
077680195951 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
5
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Finish
Blue Paint
Insulation Material
THHN
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Product Type
10-4 MCS 250C
extra long description
AFC 1709B42T00 10-4 MCS 250C
Short Description
10-4 MCS 250C
Description
MC 10/4 SL BK/RD/BL/WH 250'
Long Description
10-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
Additional Information
Inside Diameter
0.467
outside diameter
0.643
gauge
10 AWG
Bend Radius
9.645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1709B42T00
GTIN
00077680195951
UPC
077680195951
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Trade Size
Trade Size
10-4
Packaging
Weight
1719.696
Weight per foot
0.313
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 077680195951.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 077680195951.

MC 10/4 SL BK/RD/BL/WH 250'
  • Our Part #: MCT104SLBKRDBLWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 250 ($1,013.77) ·
MCT104SLBKRDBLWH - Afc Cable

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.06

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 077680195951, though they may not be 100% alike.

Blue Steel Armor Type MC
  • Our Part #: SMCBL104BKBLRDWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 57116001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($933.00) · 3,000 Feet ($11,196.03) ·
SMCBL104BKBLRDWH - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.73

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat