450221 - 14/3 6'X3/8" Solid Fixture Whip

Flexible Conduit

  • $10.85 (Each)
  • $10.85 (Each)

  • $162.75 (Per 15)

  • $325.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
450221
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55292015
Description
14/3 6'X3/8" Solid Fixture Whip
Flexible Conduit, 3/8 In Trade Size, 6 FT Length, Steel, Black, White and Green, (3) #14 Solid Awg Wire Size, 0.25 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886909122 / 00032886909122
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Carton
$162.75 (Per 15)
Standard Packaging
$325.50 (Per 30)
Resources
Images
 
 
450221 - Small Image
 
450221 - Large Image
Attachments
 
 
450221 - Specification Sheet
Other Links
 
 
450221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wire Size
(3) #14 Solid AWG
Conductor Size
14
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
CU
Dimensions and Weight
Length
6 ft
Descriptions
Description
14/3 6'X3/8" SOLID FIXTURE WHIP
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 3/8 in Trade Size, 6 ft Length, Steel, Black, White and Green, (3) #14 Solid AWG Wire Size, 0.25 lb/100 ft
Short Description
Flexible Conduit, 3/8 in x 6 ft, Steel, Black/White/Green
extra long description
SWC 55292015 FMC-SWp 3/8" 14/3BkWeG
Construction
Number Of Conductors
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
15 CT
Made in USA
yes
outside diameter
0.585
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55292015
GTIN
00032886909122
UPC
032886909122
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
FMC-SWp
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.25 lb/100 ft
Weight per each
0.25
Carton
15
Package
30
Uses, Certifications, and Standards
Application
Fluorescent Lay-In Fixture;Incandescent Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat