450321 - 14/4 Solid Fixture Whip

Flexible Conduit

  • $9.43 (Per Foot)
  • $9.43 (Per Foot)

  • $282.90 (Per 30 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
450321
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55292501
Description
14/4 Solid Fixture Whip
Fixture Whip, Aluminum Material, 30 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886056390 / 00032886056390
Weight per unit
0.9 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.43 (Per Foot)
Carton
$282.90 (Per 30 Feet)
Resources
Images
 
 
450321 - Large Image
Attachments
 
 
450321 - Specification Sheet
Other Links
 
 
450321 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Conductor Size
14
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
0.157371
Descriptions
Product Type
Fixture Whip
Long Description
Fixture Whip, Aluminum Material, 30 CT Package Quantity
Short Description
Fixture Whip, Aluminum, 30 CT
Description
14/4 SOLID FIXTURE WHIP
extra long description
SWC 55292501 FMC-SWp 3/8" 14/4 BkWe
Construction
1
Additional Information
package quantity
30 CT
outside diameter
0.585
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55292501
GTIN
00032886056390
UPC
032886056390
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
FMC-SWp
Packaging
Weight per foot
0.9
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat