457921 - 12/3 6'X3/8" Solid Fixture Whip

Flexible Conduit

  • $14.12 (Each)
  • $14.12 (Each)

  • $423.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
457921
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55291101
Description
12/3 6'X3/8" Solid Fixture Whip
12-3 Lite-Whip 3/8" Sol 6'(B/W/G)Lock-Nut 30PCS/Drum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886056277 / 00032886056277
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.12 (Each)
Standard Packaging
$423.60 (Per 30)
Resources
Images
 
 
457921 - Small Image
 
457921 - Large Image
Attachments
 
 
457921 - Specification Sheet
Other Links
 
 
457921 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
0.163214
Descriptions
Description
12/3 6'X3/8" SOLID FIXTURE WHIP
Product Type
FMC-SWP 3/8" 12/3 Bkwegn LN 6' 1SP
extra long description
SWC 55291101 FMC-SWp 3/8" 12/3 BkWe
Long Description
12-3 LITE-WHIP 3/8" SOL 6'(B/W/G)LOCK-NUT 30Pcs/Drum
Construction
1
Additional Information
outside diameter
0.585
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55291101
GTIN
00032886056277
UPC
032886056277
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
FMC-SWp
Packaging
Weight per each
0.95
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat