55082103 - 1/2" Alu Flexible Conduit 100'

Flexible Conduit

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55082103
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082103
Description
1/2" Alu Flexible Conduit 100'
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042294 / 00032886042294
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
55082103 - Large Image
 
55082103 - Small Image
 
55082103 - Large Image
Attachments
 
 
55082103 - Specification Sheet
Other Links
 
 
55082103 - Other
 
55082103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1/2"
Length
100
Descriptions
Description
1/2" ALU FLEXIBLE CONDUIT 100'
Product Type
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Cond
extra long description
SWC 55082103 Alflexâ„¢ Type RWA Red
Long Description
Alflexâ„¢ Type RWA Reduced Wall Aluminum Flexible Metal Conduit
Additional Information
outside diameter
890
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082103
GTIN
00032886042294
UPC
032886042294
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1/2"
Packaging
Weight per foot
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat