55094303 - 3/4" NM L/T Flex Cond 1000'

Flexible Conduit

  • $1.48 (Per Foot)
  • $1.48 (Per Foot)

  • $147.79 (Per 100 Feet)

  • $1,477.90 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55094303
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094303
Description
3/4" NM L/T Flex Cond 1000'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Ultratite(R) NM Style, 1000 FT Length, PVC Material, Gray, 8.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053313 / 00032886053313
Weight per unit
0.18 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.48 (Per Foot)
Reel
$1.48 (Per Foot)
Standard Packaging
$1,477.90 (Per 1,000 Feet)
Resources
Specifications Sheets
 
 
55094303 - Specification Sheet
Images
 
 
55094303 - Small Image
 
55094303 - Large Image
Other Links
 
 
55094303 - Other
 
55094303 - Other
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
PVC
Material, Color, and Finish
Style
Ultratite(R) NM
Color
Gray
Dimensions and Weight
Length
1000 ft
Descriptions
Special Features
Crush Resistant;Oil Resistant;Sunlight Resistant
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Ultratite(R) NM Style, 1000 ft Length, PVC Material, Gray, 8.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4", PVC, Gray 800' Reel
Description
3/4" NM L/T FLEX COND 1000'
extra long description
SWC 55094303 LTNM 3/4" Gy 1000R
Additional Information
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant
package quantity
800 RE
Made in USA
yes
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Bend Radius
8.5 in
Minimum Operating Temperature
-22 °F;-30 °C
outside diameter
1040
Manufacturer Information
Manufacturers Part Number
55094303
Brand
Flexible Conduit
GTIN
00032886053313
UPC
032886053313
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100 ft
Weight per foot
0.18
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55094303.
Jump To:

Similar Items

Similar items are close alternatives to 55094303, though they may not be 100% alike.

3/4" NM L/T PCS
  • Our Part #: LT34NMPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.30) ·
LT34NMPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat