55094801 - 2" NM L/T 50' Coil

Flexible Conduit

  • $4.96 (Each)
  • $4.96 (Each)

  • $248.12 (Per 50)

  • $496.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
55094801
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094801
Description
2" NM L/T 50' Coil
Ultratite® Type NM Is Manufactured With Rigid PVC Reinforcement Imbedded Within A Flexible PVC Wall. The Construction Provides Excellent Impact and Crush Strength While Remaining Highly Flexible. The Conduit Resists Oils, Mild Acids and Exposure to Sunlight.
Slang Terms
Carflex®, Liquid Tight Conduit
Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042805 / 00032886042805
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Reel
$248.12 (Per 50)
Resources
Images
 
 
55094801 - Large Image
 
55094801 - Large Image
 
55094801 - Small Image
 
55094801 - Large Image
Attachments
 
 
55094801 - Specification Sheet
Other Links
 
 
55094801 - Other
 
55094801 - Other
Dimensions and Weight
Length
50
Descriptions
Product Type
1-1/2" Ultratite Flex Non Metallic NM
extra long description
SWC 55094801 1-1/2" ULTRATITE FLEX
Description
2" NM L/T 50' COIL
Long Description
Ultratite® Type NM is manufactured with rigid PVC reinforcement imbedded within a flexible PVC wall. The construction provides excellent impact and crush strength while remaining highly flexible. The conduit resists oils, mild acids and exposure to sunlight.
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
outside diameter
2358
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094801
GTIN
00032886042805
UPC
032886042805
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
LTMN
Trade Size
Trade Size
2
Packaging
Weight per each
0.62
Carton
50
You must have an account to view stock levels

* All prices subject to change.