58046201 - 1/2" NM L/T 100' Coil

Flexible Conduit

  • $0.88 (Each)
  • $0.88 (Each)

  • $87.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58046201
Manufacturer
Flexible Conduit
Manufacturer's Part Number
58046201
Description
1/2" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 1/2 In Trade Size, PVC Material, Gray, 100 FT Length, 0.622 to 0.642 In (Id);0.82 to 0.84 In (Od) Diameter, 3.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886895814 / 00032886895814
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$87.72 (Per 100)
Resources
Images
 
 
58046201 - Small Image
 
58046201 - Large Image
Attachments
 
 
58046201 - Specification Sheet
Brochures
 
 
58046201 - Brochure
Other Links
 
 
58046201 - Other
 
58046201 - Other
 
58046201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100 ft
Diameter
0.622 to 0.642 in (ID);0.82 to 0.84 in (OD)
Descriptions
Product Type
Liquidtight Flexible Nonmetallic Conduit
Long Description
Liquidtight Flexible Nonmetallic Conduit, 1/2 in Trade Size, PVC Material, Gray, 100 ft Length, 0.622 to 0.642 in (ID);0.82 to 0.84 in (OD) Diameter, 3.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 lb/100 ft
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Short Description
Liquidtight Flexible Nonmetallic Conduit, PVC, 1/2 in
Special Features
Mild Acids, Sunlight, Impact, Oil, Crush Resistant
Description
1/2" NM L/T 100' COIL
extra long description
SWC 58046201 Ultratite® Type NM
Additional Information
Bend Radius
3.25 in
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
80 °C
Standards Met
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC
package quantity
1 CT;100 PK
Made in USA
yes
outside diameter
830
Manufacturer Information
Manufacturers Part Number
58046201
Brand
Flexible Conduit
GTIN
00032886895814
UPC
032886895814
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100 ft
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat