58046201 - 1/2" NM L/T 100' Coil

Flexible Conduit

  • $0.88 (Per Foot)
  • $0.88 (Per Foot)

  • $87.72 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58046201
Manufacturer
Flexible Conduit
Manufacturer's Part Number
58046201
Description
1/2" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 1/2 In Trade Size, PVC Material, Gray, 100 FT Length, 0.622 to 0.642 In (Id);0.82 to 0.84 In (Od) Diameter, 3.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886895814 / 00032886895814
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.88 (Per Foot)
Carton
$0.88 (Per Foot)
Standard Packaging
$87.72 (Per 100 Feet)
Resources
Images
 
 
58046201 - Small Image
 
58046201 - Large Image
Attachments
 
 
58046201 - Specification Sheet
Brochures
 
 
58046201 - Brochure
Other Links
 
 
58046201 - Other
 
58046201 - Other
 
58046201 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100 ft
Diameter
0.622 to 0.642 in (ID);0.82 to 0.84 in (OD)
Descriptions
Product Type
Liquidtight Flexible Nonmetallic Conduit
Long Description
Liquidtight Flexible Nonmetallic Conduit, 1/2 in Trade Size, PVC Material, Gray, 100 ft Length, 0.622 to 0.642 in (ID);0.82 to 0.84 in (OD) Diameter, 3.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 lb/100 ft
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Short Description
Liquidtight Flexible Nonmetallic Conduit, PVC, 1/2 in
Special Features
Mild Acids, Sunlight, Impact, Oil, Crush Resistant
Description
1/2" NM L/T 100' COIL
extra long description
SWC 58046201 Ultratite® Type NM
Additional Information
Bend Radius
3.25 in
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
80 °C
Standards Met
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC
package quantity
1 CT;100 PK
Made in USA
yes
outside diameter
830
Manufacturer Information
Manufacturers Part Number
58046201
Brand
Flexible Conduit
GTIN
00032886895814
UPC
032886895814
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100 ft
Weight per foot
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58046201.
Jump To:

Similar Items

Similar items are close alternatives to 58046201, though they may not be 100% alike.

Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;...
  • Our Part #: 8431
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8431
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($75.83) ·
8431 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.76

Per Foot

QTY:
Feet
Add
Liquid Tight Conduit, Made In Usa, LT12 Model/Series, Non-Metallic Special Featu...
  • Our Part #: LT12NMPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT12NMPCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.76) ·
LT12NMPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat