58046301 - 3/4" NM L/T 100' Coil

Southwire

  • $109.93 (Per 100 Feet)
  • $1.10 (Per Foot)

  • $109.93 (Per 100 Feet)

In-Stock: 2,439 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58046301
Manufacturer
Southwire
Manufacturer's Part Number
58046301
Description
3/4" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 3/4 In Trade Size, PVC Material, Gray, 100 FT Length, 0.82 to 0.84 In (Id);1.03 to 1.05 In (Od) Diameter, 4.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886895821 / 00032886895821
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$1.10 (Per Foot)
Carton
$1.10 (Per Foot)
Standard Packaging
$109.93 (Per 100 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
2,439 Feet
Resources
Images
 
 
58046301 - Small Image
 
58046301 - Large Image
Attachments
 
 
58046301 - Specification Sheet
Brochures
 
 
58046301 - Brochure
Other Links
 
 
58046301 - Other
 
58046301 - Other
 
58046301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
0.82 to 0.84 in (ID);1.03 to 1.05 in (OD)
Length
100 ft
Descriptions
Description
3/4" NM L/T 100' COIL
Extra Long Description
SWC 58046301 LTNM 3/4" GY 100C
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Long Description
Liquidtight Flexible Nonmetallic Conduit, 3/4 in Trade Size, PVC Material, Gray, 100 ft Length, 0.82 to 0.84 in (ID);1.03 to 1.05 in (OD) Diameter, 4.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 lb/100 ft
Product Type
Liquidtight Flexible Nonmetallic Conduit
Short Description
Liquidtight Flexible Nonmetallic Conduit, PVC, 3/4 in
Special Features
Mild Acids, Sunlight, Impact, Oil, Crush Resistant
Additional Information
Bend Radius
4.25 in
Made In USA
yes
Maximum Operating Temperature
80 °C
Minimum Operating Temperature
-30 °C
Outside Diameter
1040
Package Quantity
1 CT;100 PK
Standards Met
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6003-30-00
GTIN
00032886895821
UPC
032886895821
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
100
Packaging
Weight
18 lb/100 ft
Weight per foot
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,439 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
1,000 View Store
Oklahoma City
300 View Store

* All prices subject to change.

Begin Live Chat