61005401 - 12/3 PVC Coated MC Cable BK/WH/RD 250' Coil

Flexible Conduit

  • $563.57 (Per 250)
  • $2.25 (Each)

  • $563.57 (Per 250)

  • $2,254.26 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61005401
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61005401
Description
12/3 PVC Coated MC Cable BK/WH/RD 250' Coil
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886041112 / 00032886041112
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$2.25 (Each)
Carton
$563.56 (Per 250)
Resources
Images
 
 
61005401 - Video
 
61005401 - Small Image
 
61005401 - Large Image
Attachments
 
 
61005401 - Specification Sheet
Other Links
 
 
61005401 - Other
 
61005401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Conductor Size
12
Number of Conductors
3
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC PVC Jacketed
extra long description
SWC 61005401 Armorlite Type MC PVC
Description
12/3 PVC COATED MC CABLE BK/WH/RD 250' COIL
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.6048
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61005401
GTIN
00032886041112
UPC
032886041112
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
250
Packaging
Weight
44.98375
Weight per each
0.18
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat