8015 - 10/3 6' A/C Whip 1/2"

Flexible Conduit

  • $30.84 (Per Foot)
  • $30.84 (Per Foot)

  • $246.72 (Per 8 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8015
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55189407
Description
10/3 6' A/C Whip 1/2"
Liquidtight Flexible Conduit, 1/2 In Trade Size, 6 FT Length, Non-Metallic Material, Black;Red;Green, (3) #10 Awg Wire Size, +10 °C Operating Temperature, +60 °C Operating Temperature, 0.25 LB/100 FT
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886895708 / 00032886895708
Weight per unit
2.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$30.84 (Per Foot)
Carton
$246.72 (Per 8 Feet)
Resources
Attachments
 
 
8015 - Specification Sheet
Images
 
 
8015 - Large Image
Other Links
 
 
8015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Wire Size
(3) #10 AWG
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Color
Black;Red;Green
Conductor Material
CU
Dimensions and Weight
Length
6 ft
Descriptions
Description
10/3 6' A/C WHIP 1/2"
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 6 ft Length, Non-Metallic Material, Black;Red;Green, (3) #10 AWG Wire Size, +10 °C Operating Temperature, +60 °C Operating Temperature, 0.25 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 6 ft, Non-Metallic, Black/Red/Green
Special Features
Oil-Resistant;Sunlight-Resistant
Product Type
Liquidtight Flexible Conduit
Construction
1
extra long description
SWC 55189407 4 AWG CU BLACK 600V WE
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Minimum Operating Temperature
+10 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 514-B;UL 1660;CSA C22.2;RoHS Compliant
package quantity
8 PK
Made in USA
yes
outside diameter
0.83
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55189407
GTIN
00032886895708
UPC
032886895708
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FMC-SWp
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.25 lb/100 ft
Weight per foot
2.16
Carton
8
Uses, Certifications, and Standards
Application
Air Conditioner;Pump;Motor;Compressor;Swimming Pool Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat